Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VX3344E-02N-7C1-B

VX3344E-02N-7C1-B

VX3344E-02N-7C1-B, DIRECT OP 3 PORT SOLENOID VALVE, COM (SMARTCATALOG)

Poppet Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 240/50-60 VAC; Hydraulic; Solenoid | Spring Return; 45 PSI; 32 To 210 Deg F; EPDM Seal; Brass

Part #

VX3344E-02N-7C1-B

BDI #

25767808

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
820.0
Valve Type
Poppet | Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
240/50-60 VAC
Media
Hydraulic
Maximum Pressure
45 PSI
Operating Pressure Range
0 To 45 PSI
Operating Temperature Range
32 To 210 Deg F
Seal Type
EPDM
Body Material
Brass
Inch - Metric
Inch
Other Features
0.38 Cv Factor | 4MM Orifice Size | Heated Water Fluid | Common Open | With Bracket | Conduit | Class H | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.80779
Long Description
Poppet Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 240/50-60 VAC; Hydraulic; Solenoid | Spring Return; 45 PSI; 32 To 210 Deg F; EPDM Seal; Brass
Overall Length
2.933 Inch | 74.5 Millimeter
Overall Height
3.819 Inch | 97 Millimeter
Overall Width
2.244 Inch | 57 Millimeter