Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VXD2140J-04N-3TR1

VXD2140J-04N-3TR1

VXD2140J-04N-3TR1 ; VALVE MEDIA

Diaphragm Valve; 1/2" FNPT Port; 2 Port | 1 Way; 2 Position; 110/50-60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; Oil 102 PSI | Water 145 PSI; EPDM Seal; Stainless Steel

Part #

VXD2140J-04N-3TR1

BDI #

17894266

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.648
UNSPSC
40141605
Valve Type
Diaphragm | Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 1 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
110/50-60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Oil 102 PSI | Water 145 PSI
Operating Pressure Range
Oil 3 To 102 PSI | Water 3 To 145 PSI
Seal Type
EPDM
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
5.5 Cv Factor Water - Oil | Conduit Terminal | Full Wave Rectifier | 5.5 CV Factor Air
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.60937
Long Description
Diaphragm Valve; 1/2" FNPT Port; 2 Port | 1 Way; 2 Position; 110/50-60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; Oil 102 PSI | Water 145 PSI; EPDM Seal; Stainless Steel
Overall Length
2.48 Inch | 63 Millimeter
Overall Height
4.665 Inch | 118.5 Millimeter
Overall Width
4.724 Inch | 120 Millimeter