Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VXD2150-06T-7DR1

VXD2150-06T-7DR1

VXD2150-06T-7DR1 ; VALVE MEDIA

Diaphragm Valve; 3/4" FNPTF Port; 2 Port | 1 Way; 2 Position; 240/50-60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; Air -14 To 140 Deg F | Water 34 To 140 Deg F; Buna-N Seal; Brass

Part #

VXD2150-06T-7DR1

BDI #

17894352

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
1.021
UNSPSC
40141605
Valve Type
Diaphragm | Solenoid
Port Type
3/4" FNPTF
Number of Ports/Way
2 Port | 1 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
240/50-60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
3 To 145 PSI
Operating Temperature Range
Air -14 To 140 Deg F | Water 34 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
9.5 Cv Factor Water | DIN Terminal | Full Wave Rectifier | 9.5 CV Factor Air
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
2.60145
Long Description
Diaphragm Valve; 3/4" FNPTF Port; 2 Port | 1 Way; 2 Position; 240/50-60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; Air -14 To 140 Deg F | Water 34 To 140 Deg F; Buna-N Seal; Brass
Overall Width
3.425 Inch | 87 Millimeter
Overall Height
4.547 Inch | 115.5 Millimeter
Overall Length
3.15 Inch | 80 Millimeter