Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VXD242HZ1YB

VXD242HZ1YB

VXD242HZ1YB, PILOT OP 2 PORT SOLENOID VALVE (N.C.) (SMARTCATALOG)

Diaphragm Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 24 VAC; Hydraulic; Solenoid - Air Pilot | Spring Return; 145 PSI; 34 To 140 Deg F; Buna-N Seal; Brass

Part #

VXD242HZ1YB

BDI #

25600847

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
720.0
Valve Type
Diaphragm | Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
24 VAC
Media
Hydraulic
Maximum Pressure
145 PSI
Operating Pressure Range
3 To 145 PSI
Operating Temperature Range
34 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
Conduit Terminal With Surge Voltage Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Long Description
Diaphragm Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 24 VAC; Hydraulic; Solenoid - Air Pilot | Spring Return; 145 PSI; 34 To 140 Deg F; Buna-N Seal; Brass
Overall Length
2.756 Inch | 70.002 Millimeter
Overall Height
4.921 Inch | 125 Millimeter
Overall Width
3.535 Inch | 89.8 Millimeter