Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VXP2392-20N-3G

VXP2392-20N-3G

VXP2392-20N-3G

Solenoid Valve; 2" FNPT Port; 2 Port | 2 Way; 2 Position; 110/50-60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; Air - Water 102 | Oil 87 PSI; Air -14 To 176 | Oil 23 To 140 | Water 34 To 140 Deg F; Buna-N Seal; Brass

Part #

VXP2392-20N-3G

BDI #

17894824

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
5.329
UNSPSC
40141605
Valve Type
Solenoid
Port Type
2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
110/50-60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Water 102 | Oil 87 PSI
Operating Pressure Range
Air - Water 4.5 To 102 | Oil 4.5 To 87 PSI
Operating Temperature Range
Air -14 To 176 | Oil 23 To 140 | Water 34 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
49 Cv Factor | Body Size 50A | Grommet
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
11.90496
Long Description
Solenoid Valve; 2" FNPT Port; 2 Port | 2 Way; 2 Position; 110/50-60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; Air - Water 102 | Oil 87 PSI; Air -14 To 176 | Oil 23 To 140 | Water 34 To 140 Deg F; Buna-N Seal; Brass
Overall Length
5.906 Inch | 150 Millimeter
Overall Height
6.89 Inch | 175 Millimeter
Overall Width
5.472 Inch | 139 Millimeter