Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VXZ2360-10N-7DR1

VXZ2360-10N-7DR1

VXZ2360-10N-7DR1 ; VXD/VXZ 2-WAY MEDIA VALVE

Diaphragm Valve; 1" FNPT Port; 2 Port | 2 Way; 2 Position; 240/50-60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; Air -14 To 140 Deg F | Water 34 To 140 Deg F; Buna-N Seal; Brass

Part #

VXZ2360-10N-7DR1

BDI #

18607240

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
1.51
UNSPSC
40141605
Valve Type
Diaphragm | Solenoid
Port Type
1" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
240/50-60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
Air -14 To 140 Deg F | Water 34 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
12 Cv Factor | 25MM Orifice Size | Air - Water Fluid | Zero Differential Pressure | Diaphragm | Normally Closed | DIN Terminal | Class B | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
3.32898
Long Description
Diaphragm Valve; 1" FNPT Port; 2 Port | 2 Way; 2 Position; 240/50-60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; Air -14 To 140 Deg F | Water 34 To 140 Deg F; Buna-N Seal; Brass
Overall Height
4.587 Inch | 116.5 Millimeter
Overall Width
2.756 Inch | 70 Millimeter
Overall Length
4.173 Inch | 106 Millimeter