Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AKM2000-F02-A

AKM2000-F02-A

AKM2000-F02-A

Check Valve; 1/4" G Port; 2 Port | 1 Way; 1 Position; Pneumatic; 145 PSI; 23 To 140 Deg F

Part #

AKM2000-F02-A

BDI #

17849930

PRICE
€ 21.38 / each
€ 21.82 / each

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.136
UNSPSC
40141603
Valve Type
Check
Port Type
1/4" G
Number of Ports/Way
2 Port | 1 Way
Number of Positions
1 Position
Actuation
Not Available
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Inch - Metric
Inch
Other Features
Air Fluid
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.30.90.00
Noun
Valve
Keyword String
Check
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.29982
Long Description
Check Valve; 1/4" G Port; 2 Port | 1 Way; 1 Position; Pneumatic; 145 PSI; 23 To 140 Deg F
Overall Length
1.575 Inch | 40 Millimeter
Overall Height
1.102 Inch | 28 Millimeter
Overall Width
1.575 Inch | 40 Millimeter