Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AS4201FS-04-12S

AS4201FS-04-12S

AS4201FS-04-12S

Speed Controller; Elbow; 1/2" Body Size; R1/2 Port Size; 12MM Tube Outside Diameter; Polybutylene and Brass; With Indicator and One-Touch Fitting; 1MPa Maximum Operating Pressure; Meter-Out Control; With Thread Sealant; Light Gray Release Button; Air Fluid

Part #

AS4201FS-04-12S

BDI #

17830594

PRICE
€ 29.05 / each
€ 29.64 / each

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.064
UNSPSC
40141603
Harmonized Tariff Code
8481.80.90.15
Noun
Valve
Keyword String
Pneumatic
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.13889
Product Detail
Speed Controller
Product Specification
Elbow; 1/2" Body Size; R1/2 Port Size; 12MM Tube Outside Diameter; Polybutylene and Brass; With Indicator and One-Touch Fitting; 1MPa Maximum Operating Pressure; Meter-Out Control; With Thread Sealant; Light Gray Release Button; Air Fluid
Long Description
Speed Controller; Elbow; 1/2" Body Size; R1/2 Port Size; 12MM Tube Outside Diameter; Polybutylene and Brass; With Indicator and One-Touch Fitting; 1MPa Maximum Operating Pressure; Meter-Out Control; With Thread Sealant; Light Gray Release Button; Air Fluid