Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VX210JG

VX210JG

VX210JG

Poppet Valve; 6 MM Tubing OD Port; 2 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid | Spring Return; 87 PSI; 14 To 140 Deg F; Buna-N Seal; Plastic

Part #

VX210JG

BDI #

21915231

PRICE
€ 28.40 / each
€ 28.98 / each

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.36
UNSPSC
40141605
Valve Type
Poppet | Solenoid
Port Type
6 MM Tubing OD
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
87 PSI
Operating Pressure Range
0 To 87 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Plastic
Inch - Metric
Metric
Other Features
0.35 Cv Factor | 3MM Orifice Size | Air Fluid | Normally Closed | Class B | DIN Terminal | With Surge Voltage Suppressor | Size 1 | One Touch Fitting | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.79952
Long Description
Poppet Valve; 6 MM Tubing OD Port; 2 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid | Spring Return; 87 PSI; 14 To 140 Deg F; Buna-N Seal; Plastic
Overall Height
3.622 Inch | 92 Millimeter
Overall Width
2.047 Inch | 52 Millimeter
Overall Length
3.504 Inch | 89 Millimeter