Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

36526

36526

36526 ABRASIVE DISC ; ABRASIVE DISC ROLOC GREEN CORP

Abrasive Disc; 2" Diameter; 40 Grit; Green Color; Cloth Backing Material; Resin Bonding Type; Ceramic Aluminum Oxide Abrasive; For Coating Removal, Gasket Removal, Grinding, Metal Shaping, Oxide Removal, Paint Removal, Rust Removal, Spot Weld Cutting

Part #

36526

BDI #

25143475

QTY

CATEGORY
Brand
Manufacturer Name
3M
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31191506
EAN
0051131365261
Harmonized Tariff Code
6804.22.60.00
Noun
Disc
Keyword String
Abrasive
Manufacturer URL
https://www.3m.com
Product Detail
Abrasive Disc
Product Specification
2" Diameter; 40 Grit; Green Color; Cloth Backing Material; Resin Bonding Type; Ceramic Aluminum Oxide Abrasive
Long Description
Abrasive Disc; 2" Diameter; 40 Grit; Green Color; Cloth Backing Material; Resin Bonding Type; Ceramic Aluminum Oxide Abrasive; For Coating Removal, Gasket Removal, Grinding, Metal Shaping, Oxide Removal, Paint Removal, Rust Removal, Spot Weld Cutting