Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
7000000550 OBSOLETE 04/24 USE 28368890

7000000550 OBSOLETE 04/24 USE 28368890

7000000550 OBSOLETE 04/24 USE 28368890 ; CER MED 2" 60GR TR

Coated Disc Abrasive; Ceramic Abrasive Material; Cloth Body Material; Resin Bond; Orange Button Color; 2" X NH Nominal Diameter; 60 Grit; TR Mounting; 200/Case Quantity; 25000 RPM Maximum Speed; TR Plastic Button Style; For Stainless Steel Applicable Material; For Grinding, Deburring, Blending, Finishing, Removing Tool Mark and Die Polishing Application; 3M Abrasive

Part #

7000000550 OBSOLETE 04/24 USE 28368890

BDI #

1382098

QTY

CATEGORY
Brand
Manufacturer Name
3M
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31191506
Noun
Abrasive
Keyword String
Disc
Manufacturer URL
https://www.3m.com
Weight / LBS
0.01
Product Detail
Coated Disc Abrasive
Product Specification
Ceramic Abrasive Material; Cloth Body Material; Resin Bond; Orange Button Color; 2" X NH Nominal Diameter; 60 Grit; TR Mounting; 200/Case Quantity; 25000 RPM Maximum Speed; TR Plastic Button Style
Long Description
Coated Disc Abrasive; Ceramic Abrasive Material; Cloth Body Material; Resin Bond; Orange Button Color; 2" X NH Nominal Diameter; 60 Grit; TR Mounting; 200/Case Quantity; 25000 RPM Maximum Speed; TR Plastic Button Style; For Stainless Steel Applicable Material; For Grinding, Deburring, Blending, Finishing, Removing Tool Mark and Die Polishing Application; 3M Abrasive