Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2CSR15SSC1+280/120LP

2CSR15SSC1+280/120LP

THK 2CSR15SSC1+280/120LP

Rail Assembly; Profile Rail; Ball Guide Profile; Series CRS; 280 | 120MM Rail Length; 15MM Rail Width; 62.1MM OA Length; 38.8MM OA Width; 47MM OA Height; 2 Carriages/Rail; Steel; No Ball Screw

Part #

2CSR15SSC1+280/120LP

BDI #

17003121

QTY

INVENTORY:
1
Brand
Manufacturer Name
THK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
23153000
Noun
Assembly
Keyword 3
Linear
Keyword String
Profile Rail Ball Guide Linear
Manufacturer URL
https://www.thk.com
Product Detail
Rail Assembly
Product Specification
Rail Assembly; Profile Rail; Ball Guide Profile; Series CRS; 280 | 120MM Rail Length; 15MM Rail Width; 62.1MM OA Length; 38.8MM OA Width; 47MM OA Height; 2 Carriages/Rail; Steel; No Ball Screw
Long Description
Rail Assembly; Profile Rail; Ball Guide Profile; Series CRS; 280 | 120MM Rail Length; 15MM Rail Width; 62.1MM OA Length; 38.8MM OA Width; 47MM OA Height; 2 Carriages/Rail; Steel; No Ball Screw