Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2RSH 15ZMUU+150L

2RSH 15ZMUU+150L

2RSH 15 ZMUU + 150L ; LINEÁRNE VEDENIE

Rail Assembly; Profile Rail; Ball Guide Profile; Series RSH; 150MM Rail Length; 15MM Rail Width; 43MM OA Length; 32MM OA Width; 16MM OA Height; 2 Carriages/Rail; Steel; No Ball Screw

Part #

2RSH 15ZMUU+150L

BDI #

15040965

QTY

INVENTORY:
1
Brand
Manufacturer Name
THK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
23153000
Product Name
Rail Assembly
Product Type
Ball Guide Profile
Number of Carriages/Rail
2
Series
RSH
Carriage Number
2RSH15ZMUU
Material
Steel
Ball Screw Yes/No
No
Inch - Metric
Metric
Other Features
Contamination Protection Accessory
Category - BDI
Profile Rail Assemblies
Product Group - BDI
L00280
Noun
Assembly
Keyword 3
Linear
Keyword String
Profile Rail Ball Guide Linear
Manufacturer URL
https://www.thk.com
Long Description
Rail Assembly; Profile Rail; Ball Guide Profile; Series RSH; 150MM Rail Length; 15MM Rail Width; 43MM OA Length; 32MM OA Width; 16MM OA Height; 2 Carriages/Rail; Steel; No Ball Screw
Overall Length
0.63 Inch | 16 Millimeter
Rail Length
5.906 Inch | 150 Millimeter
Rail Width
0.591 Inch | 15 Millimeter
Overall Width
1.26 Inch | 32 Millimeter
Overall Height
1.693 Inch | 43 Millimeter