Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LLRHS 30 LR1 T0 630 P5

LLRHS 30 LR1 T0 630 P5

EWELLIX LLRHS 30 LR1 T0 630 P5

Rail Assembly; Profile Rail; Ball Guide Profile; Series LLRHS; 630MM Rail Length; 28MM Rail Width; 630MM OA Length; 60MM OA Width; 40MM OA Height; 1 Carriages/Rail; Steel; No Ball Screw

Part #

LLRHS 30 LR1 T0 630 P5

BDI #

15044048

QTY

INVENTORY:
1
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
6.9
UNSPSC
23153000
Noun
Assembly
Keyword 3
Linear
Keyword String
Profile Rail Ball Guide Linear
Manufacturer URL
https://www.ewellix.com
Product Detail
Rail Assembly
Product Specification
Rail Assembly; Profile Rail; Ball Guide Profile; Series LLRHS; 630MM Rail Length; 28MM Rail Width; 630MM OA Length; 60MM OA Width; 40MM OA Height; 1 Carriages/Rail; Steel; No Ball Screw
Long Description
Rail Assembly; Profile Rail; Ball Guide Profile; Series LLRHS; 630MM Rail Length; 28MM Rail Width; 630MM OA Length; 60MM OA Width; 40MM OA Height; 1 Carriages/Rail; Steel; No Ball Screw