Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

WZ1-1/2L

W50-H6/1126

W50 H6 1126

Rail, Linear Solid Round; Random Length; 50MM Shaft Diameter; 1126MM Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class H6

Part #

W50-H6/1126

BDI #

15041558

QTY

INVENTORY:
2
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153030
Product Name
Rail
Product Type
Solid Round
Shaft Style
Plain
Thread Size
None
Predrilled Yes/No
No
Tolerance Class
H6
Length Type
Random
Material
Steel
Drilled Hole Size
None
Inch - Metric
Metric
Category - BDI
Round Shafting
Product Group - BDI
L00280
Noun
Rail
Keyword String
Solid Round Linear
Manufacturer URL
https://www.schaeffler.us
Long Description
Rail, Linear Solid Round; Random Length; 50MM Shaft Diameter; 1126MM Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class H6
Shaft Diameter
1.969 Inch | 50 Millimeter
Shaft Length
44.331 Inch | 1126 Millimeter