Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AOH 3048

AOH 3048

AOH 3048 BRG WITHDRAWAL SLEEVE

Withdrawal Sleeve; Overall Length: 123MM; Thread Size: Tr260X4MM; Compatible Bearing Number: 23048

Part #

AOH 3048

BDI #

1419733

PRICE
€ 814.10 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
7.93
UNSPSC
31171548
EAN
7316577013668
Noun
Sleeve
Keyword String
Withdrawal
Manufacturer URL
https://www.skf.com
Weight / LBS
7.95
Product Detail
Withdrawal Sleeve
Product Specification
Withdrawal Sleeve; Overall Length: 123MM; Thread Size: Tr260X4MM; Compatible Bearing Number: 23048
Long Description
Withdrawal Sleeve; Overall Length: 123MM; Thread Size: Tr260X4MM; Compatible Bearing Number: 23048