Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HA 317

H 208

H 208 BRG WITHDRAWAL SLEEVE

35MM Bore; 31MM Length Thru Bore; Complete Adapter with Sleeve; KM-8 Locknut; MB-8 Lockwasher/Lockplate

Part #

H 208

BDI #

1419428

PRICE
€ 12.09 / each

QTY

INVENTORY:
9
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.191
UNSPSC
23153100
EAN
7316577008336
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-8
Lockwasher/Lockplate Part Number
MB-8
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
35MM Bore; 31MM Length Thru Bore; Complete Adapter with Sleeve; KM-8 Locknut; MB-8 Lockwasher/Lockplate
Length Thru Bore
1.22 Inch | 31 Millimeter
Bore
1.378 Inch | 35 Millimeter