Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H 2310 KOMP.

H 2320

H 2320 BRG WITHDRAWAL SLEEVE ; 90MM BORE 97MM LTB

90MM Bore; 97MM Length Thru Bore; Complete Adapter with Sleeve; KM-20 Locknut; MB-20 Lockwasher/Lockplate

Part #

H 2320

BDI #

1419470

PRICE
€ 102.37 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.19
UNSPSC
23153100
EAN
7316577008763
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-20
Lockwasher/Lockplate Part Number
MB-20
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
90MM Bore; 97MM Length Thru Bore; Complete Adapter with Sleeve; KM-20 Locknut; MB-20 Lockwasher/Lockplate
Length Thru Bore
3.819 Inch | 97 Millimeter
Bore
3.543 Inch | 90 Millimeter