Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KSR16-L0-08-10-16-08

KSR16-L0-08-10-16-08

KSR 16.L0.08.10.16.08 ; reťazové koleso s ložiskom

Idler Chain Sprocket; 16.2MM Bore Diameter; 40MM Outside Diameter; 18.3MM Overall Width; 65.1MM Pitch Circle Diameter; 16 Number Of Teeth

Part #

0008338270000

BDI #

1175025

QTY

INVENTORY:
7
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.16
UNSPSC
31171901
EAN
4012802789966
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.35274
Product Detail
Idler Chain Sprocket
Product Specification
16.2MM Bore Diameter; 40MM Outside Diameter; 18.3MM Overall Width; 65.1MM Pitch Circle Diameter; 16 Number Of Teeth
Long Description
Idler Chain Sprocket; 16.2MM Bore Diameter; 40MM Outside Diameter; 18.3MM Overall Width; 65.1MM Pitch Circle Diameter; 16 Number Of Teeth