Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KSR20-B0-08-10-18-08

KSR 20.B0.08.10.18.08 ; reťazové koleso s ložiskom

Idler Chain Sprocket; 20 MM Bore Diameter; 47 MM Outside Diameter; 33 MM Width; 73.1 MM Pitch Circle Diameter; 18 Number Of Teeth

Part #

0009437380000

BDI #

1175038

QTY

INVENTORY:
10
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.26
UNSPSC
26111900
EAN
4012802803747
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.5732
Product Detail
Idler Chain Sprocket
Product Specification
20 MM Bore Diameter; 47 MM Outside Diameter; 33 MM Width; 73.1 MM Pitch Circle Diameter; 18 Number Of Teeth
Long Description
Idler Chain Sprocket; 20 MM Bore Diameter; 47 MM Outside Diameter; 33 MM Width; 73.1 MM Pitch Circle Diameter; 18 Number Of Teeth