Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KSR20-B0-10-10-17-15

KSR20-B0-10-10-17-15 IDLER SPROCKET UNIT ; NON RETURNABLE

Idler Chain Sprocket; 20 MM Bore Diameter; 47 MM Outside Diameter; 33 MM Width; 86.3 MM Pitch Circle Diameter; 17 Number Of Teeth

Part #

KSR20-B0-10-10-17-15

BDI #

1175040

QTY

INVENTORY:
3
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.37
UNSPSC
26111900
EAN
4012802789614
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.81571
Product Detail
Idler Chain Sprocket
Product Specification
20 MM Bore Diameter; 47 MM Outside Diameter; 33 MM Width; 86.3 MM Pitch Circle Diameter; 17 Number Of Teeth
Long Description
Idler Chain Sprocket; 20 MM Bore Diameter; 47 MM Outside Diameter; 33 MM Width; 86.3 MM Pitch Circle Diameter; 17 Number Of Teeth