Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KM 0

KM 0

KM 0 BRG LOCKNUT ; 10MM IDX18MM ODX4MM WD 10EA/PAK

18MM Outside Diameter; 4MM Nominal Thickness; M10 X 0.75 Thread Size; 9.513MM Thread Pitch Diameter Min; 9.598MM Thread Pitch Diameter Max; MB-0 Lockwasher Part Number; ISO Metric Thread

Part #

KM 0

BDI #

1422120

PRICE
€ 2.27 / each

QTY

INVENTORY:
12
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.042
UNSPSC
23153100
EAN
7316577758866
Threads per Inch
Metric
Thread Size
M10 X 0.75
Lockwasher/Lockplate Part Number
MB-0
Thread Name
ISO Metric
Inch - Metric
Metric
Long Description
18MM Outside Diameter; 4MM Nominal Thickness; M10 X 0.75 Thread Size; 9.513MM Thread Pitch Diameter Min; 9.598MM Thread Pitch Diameter Max; MB-0 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Min
0.375 Inch | 9.513 Millimeter
Nominal Thickness
0.157 Inch | 4 Millimeter
Thread Pitch Diameter Max
0.378 Inch | 9.598 Millimeter
Outside Diameter
0.709 Inch | 18 Millimeter