Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W/H MB-06

MB 4

MB 4 BRG LOCKING WASHER ; 20MMX36MMX1MM 10EA/PAK

36MM Outside Diameter; 20MM Inside Diameter; 1MM Thickness; No Reversing Tang; KM-4 Locknut Part Number

Part #

MB 4

BDI #

1416849

PRICE
€ 0.73 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
23153100
EAN
7316570803693
Reversing Tang
No
Locknut Part Number
KM-4
Other Features
Face Dia 26 | No Key Bent | Deep Drawn Steel Strip
Inch - Metric
Metric
Long Description
36MM Outside Diameter; 20MM Inside Diameter; 1MM Thickness; No Reversing Tang; KM-4 Locknut Part Number
Thickness
0.039 Inch | 1 Millimeter
Tang Width
0 Inch | 0 Millimeter
Outside Diameter
1.417 Inch | 36 Millimeter
Inside Diameter
0.787 Inch | 20 Millimeter