Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

V190 CLOSE CPLG ELEMENT VIVA 7392662

V190 CLOSE CPLG ELEMENT VIVA 7392662

V190 CLOSE CPLG ELEMENT VIVA 7392662 ; 7392662 NON RETURNABLE

190MM Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 7MM Between Shaft Ends; 116MM Width; 190 Size or Series; 4800 Max Speed; 412Nm Torque

Part #

V190 CLOSE CPLG ELEMENT VIVA 7392662

BDI #

18146663

QTY

INVENTORY:
2
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
31163000
EAN
0793699252927
Coupling Type
Elastomeric Coupling
Component
Element
Material
Polyurethane
Coupling Size or Series
190
Maximum Speed RPM
4800
Torque
412Nm
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 60
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7392662
Manufacturer Internal Number
0125292
Weight / LBS
3.87
Long Description
190MM Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 7MM Between Shaft Ends; 116MM Width; 190 Size or Series; 4800 Max Speed; 412Nm Torque
Outside Diameter
7.48 Inch | 190 Millimeter
Width
4.567 Inch | 116 Millimeter
Distance Between Shaft Ends
0.276 Inch | 7 Millimeter