Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HOR05FRWP26P38

HOR09FRLP50P66

HOR09FRLP50P66 ; HOR09FRLP50P66 POR

Mechanical Clutch; Overload Protector; Straight | Finished Bore; 3-1/8" Bore; Static Torque 2250 to 7500Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Nut Manual Adjustment

Part #

HOR09FRLP50P66

BDI #

159643

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111500
EAN
0781711061855
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 2250 to 7500Lb-in
Product Type
Ball Detent
Used With
Sprocket | Coupling
Product Series
HOR
Reset Type
Automatic
Number of Springs
3
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Power Transmission Equipment
Inch - Metric
Inch
Other Features
Standard | Rigid Coupling | Single Position Engagement | Bidirectional | Light Torque
Category - BDI
Overload Safety Device
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
6185
Weight / LBS
124
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 3-1/8" Bore; Static Torque 2250 to 7500Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Nut Manual Adjustment
Bore
3.125 Inch | 79.375 Millimeter