Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ORC5SBRHP48P72

ORC2SSRMP19P31

ORC2SSRMP19P31 ; ORC2SSRMP19P31 POR

Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-3/16" Bore; Static Torque 200 to 600Lb-in; Semi-Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment

Part #

ORC2SSRMP19P31

BDI #

159760

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111500
EAN
0781711064399
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 200 to 600Lb-in
Product Type
Pawl
Used With
Sprocket | Sheave | Pulley
Tradename
TRIG-O-MATIC
Product Series
ORC
Reset Type
Semi-Automatic
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Paper Converting Machinery | Baking Equipment | Bottling and Capping Machinery | Indexing Machinery
Inch - Metric
Inch
Other Features
Single Position Engagement | Bidirectional | Rigid Coupling | Medium Torque | With Plate Actuator
Category - BDI
Overload Safety Device
Product Group - BDI
M02344
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
6439
Weight / LBS
18
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-3/16" Bore; Static Torque 200 to 600Lb-in; Semi-Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Bore
1.188 Inch | 30.175 Millimeter