Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S2969

S2969

S2969 HYPERSHOCK SAFETY EYEWEAR ; UVX HYPERSHCK BRN ESP POLAR HC

Safety Glasses; Smoke Brown Frame Color; Polycarbonate Frame Material; Hardcoat Lens Coating/Shade; Polycarbonate Lens Material; Espresso Polarized Lens Tint; Scratch Resistance; Uvex Hypershock Series; 100 Percentage Dielectric, Wraparound Frame Style; Smoke Brown Temple Color; 4.92" Temple Length; Agriculture, Construction, Food Services, Gas, Manufacturing, Metal, Oil And Gas, Steel And Metal, Transportation, Wind Energy Usage; Uvex

Part #

S2969

BDI #

24217252

QTY

Manufacturer Name
HONEYWELL SAFETY PRODUCTS honeywellsafety.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.07
UNSPSC
46181802
EAN
0603390130465
Harmonized Tariff Code
9004.90.00.00
Noun
Glasses
Keyword String
Safety
Manufacturer URL
https://safety.honeywell.com
Product Detail
Safety Glasses
Product Specification
Smoke Brown Frame Color; Polycarbonate Frame Material; Hardcoat Lens Coating/Shade; Polycarbonate Lens Material; Espresso Polarized Lens Tint; Scratch Resistance; Uvex Hypershock Series; 100 Percentage Dielectric, Wraparound Frame Style; Smoke Brown Temple Color; 4.92" Temple Length; Agriculture, Construction, Food Services, Gas, Manufacturing, Metal, Oil And Gas, Steel And Metal, Transportation, Wind Energy Usage
Long Description
Safety Glasses; Smoke Brown Frame Color; Polycarbonate Frame Material; Hardcoat Lens Coating/Shade; Polycarbonate Lens Material; Espresso Polarized Lens Tint; Scratch Resistance; Uvex Hypershock Series; 100 Percentage Dielectric, Wraparound Frame Style; Smoke Brown Temple Color; 4.92" Temple Length; Agriculture, Construction, Food Services, Gas, Manufacturing, Metal, Oil And Gas, Steel And Metal, Transportation, Wind Energy Usage; Uvex