Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S2974

S2974

S2974 HYPERSHOCK SAFETY EYEWEAR ; UVEX CLR REDMIR HC

Safety Glasses; Clear Ice Frame Color; Polycarbonate Frame Material; Hardcoat Lens Coating/Shade; Polycarbonate Lens Material; Red Mirror Lens Tint; Scratch Resistance; Uvex Hypershock Series; 100 Percentage Dielectric, Wraparound Frame Style; Clear Ice Temple Color; 4.92" Temple Length; Agriculture, Construction, Food Services, Gas, Manufacturing, Metal, Oil And Gas, Steel And Metal, Transportation, Wind Energy Usage; Uvex

Part #

S2974

BDI #

24217254

QTY

Manufacturer Name
HONEYWELL SAFETY PRODUCTS honeywellsafety.com
Minimum Buy Quantity
N/A
Weight / Kilogram
11.612
UNSPSC
46181802
EAN
0603390130489
Harmonized Tariff Code
9004.90.00.00
Noun
Glasses
Keyword String
Safety
Manufacturer URL
https://safety.honeywell.com
Product Detail
Safety Glasses
Product Specification
Clear Ice Frame Color; Polycarbonate Frame Material; Hardcoat Lens Coating/Shade; Polycarbonate Lens Material; Red Mirror Lens Tint; Scratch Resistance; Uvex Hypershock Series; 100 Percentage Dielectric, Wraparound Frame Style; Clear Ice Temple Color; 4.92" Temple Length; Agriculture, Construction, Food Services, Gas, Manufacturing, Metal, Oil And Gas, Steel And Metal, Transportation, Wind Energy Usage
Long Description
Safety Glasses; Clear Ice Frame Color; Polycarbonate Frame Material; Hardcoat Lens Coating/Shade; Polycarbonate Lens Material; Red Mirror Lens Tint; Scratch Resistance; Uvex Hypershock Series; 100 Percentage Dielectric, Wraparound Frame Style; Clear Ice Temple Color; 4.92" Temple Length; Agriculture, Construction, Food Services, Gas, Manufacturing, Metal, Oil And Gas, Steel And Metal, Transportation, Wind Energy Usage; Uvex