Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KG180UH4

800854

800854 V-SEAL ; STYLE VS1

V-Ring; 85MM Shaft Diameter; 0.43" Width; 0.24" Height; VS1 Style; Fluoroelastomer Material

Part #

800854

BDI #

22801952

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.59
UNSPSC
31411704
EAN
0053893918204
Harmonized Tariff Code
4016.93.50.20
Noun
V-Ring
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Product Detail
V-Ring
Product Specification
85MM Shaft Diameter; 0.43" Width; 0.24" Lip Height; VS1 Style; Fluoroelastomer Material
Long Description
V-Ring; 85MM Shaft Diameter; 0.43" Width; 0.24" Height; VS1 Style; Fluoroelastomer Material