Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21702-3492

21702-3492

62X3492 PTFE OIL SEAL ; 7"IDX8"OD

7" Shaft Dia; 8" Housing Bore; 5/8" Nominal Width; PTFE Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 62 Seal Design Code

Part #

21702-3492

BDI #

369702

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.119
EAN
0717744025885
Generic Design Code
GAR_62
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
62
Other Features
Specialty | Assembled | Low Speed Service | With Inner Case | Excellent Chemical Resistance
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
62X3492 10%CARBON FILLED PTFE CRS 7.000"ID 8.000"O
Manufacturer Internal Number
21702-3492
Weight / LBS
0.263
Long Description
7" Shaft Dia; 8" Housing Bore; 5/8" Nominal Width; PTFE Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 62 Seal Design Code
Actual Width
0.625 Inch | 15.875 Millimeter
Housing Bore
8 Inch | 203.2 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
7 Inch | 177.8 Millimeter