Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
23860/2.375X4.498X1.15CRSA4P

23860/2.375X4.498X1.15CRSA4P

23860/2.375X4.498X1.15CRSA4P

23860/2.375X4.498X1.15CRSA4P NLA 1248001 ; POR DBL LIP SEAL

Lip Seal; 2-3/8" Shaft Dia; 4.498" Housing Bore; 1.15" Nominal Width; Polyacrylate Lip; Solid Seal; 1.15" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA4 Seal Design Code

Part #

23860/2.375X4.498X1.15CRSA4P

BDI #

1248025

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.24
UNSPSC
31411705
Generic Design Code
C_R_CRSA4
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA4
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
23860
Weight / LBS
0.527
Long Description
Lip Seal; 2-3/8" Shaft Dia; 4.498" Housing Bore; 1.15" Nominal Width; Polyacrylate Lip; Solid Seal; 1.15" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA4 Seal Design Code
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Actual Width
1.15 Inch | 29.21 Millimeter
Housing Bore
4.498 Inch | 114.249 Millimeter
Nominal Width
1.15 Inch | 29.21 Millimeter