Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

Z 001

Z 202

Z 202 SEALING WASHER ; 15MMX35MM 50EA/PAK

Sealing Washer; 15MM Inside Diameter; 35MM Housing Bore; 4MM Width; 1MM Height

Part #

Z 202

BDI #

1424024

PRICE
€ 1.33 / each

QTY

INVENTORY:
50
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.73
UNSPSC
31161800
EAN
7316570773095
Noun
Washer
Keyword String
Sealing
Manufacturer URL
Product Detail
Sealing Washer
Product Specification
15MM Inside Diameter; 35MM Housing Bore; 4MM Width; 1MM Height
Long Description
Sealing Washer; 15MM Inside Diameter; 35MM Housing Bore; 4MM Width; 1MM Height