Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
02-124 TYP S 650MM KLUCZ DO RUR

02-124 TYP S 650MM KLUCZ DO RUR

02-124 TYP S 650MM KLUCZ DO RUR

TIMKEN 02-124 TYP S 650MM KLUCZ DO RUR

Pipe Wrench; Type S; 650MM Length; For 3" Diameter Pipes

Part #

02-124 TYP S 650MM KLUCZ DO RUR

BDI #

27444233

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
27111708
Harmonized Tariff Code
8204.11.00.60
Noun
Wrench
Keyword String
Pipe
Manufacturer URL
https://www.timken.com
Product Detail
Pipe Wrench
Product Specification
Type S; 650MM Length
Long Description
Pipe Wrench; Type S; 650MM Length; For 3" Diameter Pipes