Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D140B19

D100B11H

D100B11H ROLLER CHAIN SPROCKET ; ANSI 100-2 TYPE B 11 TEETH PILOT BORE

Roller Chain Sprocket; 100-2 Chain; 11 Teeth; 2 Row of Teeth; Hardened Teeth; 5.008" Outside Diameter; 4-7/16" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

D100B11H

BDI #

20638647

QTY

Manufacturer Name
IWIS DRIVE SYSTEMS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.583
UNSPSC
31171901
EAN
0847648636983
Chain Size
100-2
Number of Teeth
11
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
2.125
Minimum Plain Bore
Yes
Other Features
1 Inch Plain Bore
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
Weight / LBS
8.201
Long Description
Roller Chain Sprocket; 100-2 Chain; 11 Teeth; 2 Row of Teeth; Hardened Teeth; 5.008" Outside Diameter; 4-7/16" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Pitch Diameter
4.438 Inch | 112.725 Millimeter
Outside Diameter
5.008 Inch | 127.203 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter