Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

120-2B18

D50B17

D50B17 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB

Roller Chain Sprocket; 50-2 Chain; 17 Teeth; 2 Row of Teeth; No Hardened Teeth; 3.718" Outside Diameter; 3.401" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

D50B17

BDI #

163755

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.588
UNSPSC
31171901
EAN
0781711159743
Chain Size
50-2
Number of Teeth
17
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.bostongear.com
Weight / LBS
1.589
Long Description
Roller Chain Sprocket; 50-2 Chain; 17 Teeth; 2 Row of Teeth; No Hardened Teeth; 3.718" Outside Diameter; 3.401" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
3.718 Inch | 94.437 Millimeter
Pitch Diameter
3.401 Inch | 86.39 Millimeter