Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D80B22H X 60MM 18X4.4MM KW 2SS

D80B22H X 60MM 18X4.4MM KW 2SS

D80B22H X 60MM 18X4.4MM KW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120DEG

Roller Chain Sprocket; 60MM Bore; 80-2 Chain; 22 Teeth; 2 Row of Teeth; Hardened Teeth; 191.897MM Outside Diameter; 178.48MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 25.4MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

D80B22H X 60MM 18X4.4MM KW 2SS

BDI #

22522091

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171901
Chain Size
80-2
Number of Teeth
22
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 60MM Bore; 80-2 Chain; 22 Teeth; 2 Row of Teeth; Hardened Teeth; 191.897MM Outside Diameter; 178.48MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 25.4MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
7.555 Inch | 191.897 Millimeter
Pitch Diameter
7.027 Inch | 178.48 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
2.362 Inch | 60 Millimeter