Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D200C45H

D80C48H

D80C48H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

Roller Chain Sprocket; 80-2 Chain; 48 Teeth; 2 Row of Teeth; Hardened Teeth; 15.857" Outside Diameter; 15.29" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material

Part #

D80C48H

BDI #

913546

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
38.953
UNSPSC
31171901
EAN
0097039366351
Chain Size
80-2
Number of Teeth
48
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
3.75
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
68.3
Long Description
Roller Chain Sprocket; 80-2 Chain; 48 Teeth; 2 Row of Teeth; Hardened Teeth; 15.857" Outside Diameter; 15.29" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Outside Diameter
15.857 Inch | 402.768 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
15.29 Inch | 388.36 Millimeter
Bore
0 Inch | 0 Millimeter