Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EAV3000-F02-3D

EAV3000-F02-3D

EAV3000-F02-3D ; SOFT START UP VALVE

Solenoid Valve; 1/4" G Port; 3 Port | 3 Way; 2 Position; 110 To 120/50-60 VAC; Pneumatic; Solenoid - Lever | Spring Return; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Aluminum

Part #

EAV3000-F02-3D

BDI #

18586683

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.53
UNSPSC
40141605
Valve Type
Solenoid
Port Type
1/4" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Lever | Spring Return
Voltage
110 To 120/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
30 To 145 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
37/49 Cv Factor | Air Fluid | DIN Terminal with Connector | Non Locking Push Type Manual Override | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.05822
Long Description
Solenoid Valve; 1/4" G Port; 3 Port | 3 Way; 2 Position; 110 To 120/50-60 VAC; Pneumatic; Solenoid - Lever | Spring Return; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Aluminum
Overall Width
1.89 Inch | 48 Millimeter
Overall Length
2.992 Inch | 76 Millimeter
Overall Height
5.197 Inch | 132 Millimeter