Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EGF06040-E40-Y

EGF06040-E40-Y

PAF 06040 P10

Sleeve Bearing; 6MM Nominal Bore; 8MM Nominal Outside Diameter; 4MM Length Thru Bore; Bushing With Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40 Material; 12MM Flange Outside Diameter; 1MM Flange Thickness

Part #

EGF06040-E40-Y

BDI #

1175975

QTY

INVENTORY:
2
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.004
UNSPSC
31171515
EAN
4012802754834
Profile
Bushing With Flange Split
Material Description
Steel Backing | Bronze Inner Structure | PTFE Lead Overlay
Material
Metal Polymer Composite E40
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.009
Long Description
Sleeve Bearing; 6MM Nominal Bore; 8MM Nominal Outside Diameter; 4MM Length Thru Bore; Bushing With Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40 Material; 12MM Flange Outside Diameter; 1MM Flange Thickness
Nominal Outside Diameter
0.315 Inch | 8 Millimeter
Flange Thickness
0.039 Inch | 1 Millimeter
Length Thru Bore
0.157 Inch | 4 Millimeter
Nominal Bore
0.236 Inch | 6 Millimeter
Flange Outside Diameter
0.472 Inch | 12 Millimeter