Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EK71FA00-KA2-KA2

EK71FA00-KA2-KA2

EK71FA00-KA2-KA2 SOLENOID VALVE ; NON RETURNABLE NON-DETENT

Directional Control Valve; 1/2" NPTF; 5 Port | 4 Way; 2 Position; Pneumatic; Double Air | Non-Detent ; 110-120/50-60 VAC; 150 PSI; -20 To 120 Deg F; Aluminum

Part #

EK71FA00-KA2-KA2

BDI #

179362

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
40141605
EAN
0781711790199
Valve Type
Directional Control
Port Type
1/2" NPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Double Air | Non-Detent
Voltage
110-120/50-60 VAC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
5 To 150 PSI
Operating Temperature Range
-20 To 120 Deg F
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.50
Noun
Valve
Keyword String
Directional Control
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
79019
Long Description
Directional Control Valve; 1/2" NPTF; 5 Port | 4 Way; 2 Position; Pneumatic; Double Air | Non-Detent ; 110-120/50-60 VAC; 150 PSI; -20 To 120 Deg F; Aluminum
Overall Width
1.26 Inch | 32.004 Millimeter
Overall Length
6.56 Inch | 166.624 Millimeter
Overall Height
2.64 Inch | 67.056 Millimeter