Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

El.mag.ventil 2VE25DA, 230V - s cievkou

El.mag.ventil 2VE25DA, 230V - s cievkou

REGADA El.mag.ventil 2VE25DA, 230V - s cievkou

Flow Control Valve; 1" G Port; 2 Port | 1 Way; 2 Position; 230 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; 1.6 MPa; 14 To 122 Deg F; NBR | EPDM Seal; Brass

Part #

El.mag.ventil 2VE25DA, 230V - s cievkou

BDI #

15028096

QTY

INVENTORY:
1
Brand
Manufacturer Name
REGADA
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40141605
Valve Type
Flow Control | Solenoid
Port Type
1" G
Number of Ports/Way
2 Port | 1 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
230 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
1.6 MPa
Operating Pressure Range
0.03 To 1.6 MPa
Operating Temperature Range
14 To 122 Deg F
Seal Type
NBR | EPDM
Body Material
Brass
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
Long Description
Flow Control Valve; 1" G Port; 2 Port | 1 Way; 2 Position; 230 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; 1.6 MPa; 14 To 122 Deg F; NBR | EPDM Seal; Brass
Overall Height
5.748 Inch | 146 Millimeter
Overall Width
2.756 Inch | 70 Millimeter
Overall Length
4.409 Inch | 112 Millimeter