Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F8MX-224S-21-E

F8MX-224S-21-E

F8MX-224S-21 E FIN FAN SYNCH SPROCKET

Synchronous Pulley; 21MM Belt Width; 8MM Belt Pitch; 8MX-21 Belt Style; 224 Teeth; 30.48MM Face Width; Bushed; 568.808MM OD; 570.408MM Pitch Diameter; Yes Keyway; 28 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore

Part #

F8MX-224S-21-E

BDI #

20509121

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
22.725
UNSPSC
26111800
EAN
0782477085840
Belt Pitch
8 MM
Belt Style
8MX-21
Number of Teeth
224
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
HT500 Fin Fan Belt Style | QD Bushing | Arm Style | For Cooling Tower Drives
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
482206
Weight / LBS
50.1
Long Description
Synchronous Pulley; 21MM Belt Width; 8MM Belt Pitch; 8MX-21 Belt Style; 224 Teeth; 30.48MM Face Width; Bushed; 568.808MM OD; 570.408MM Pitch Diameter; Yes Keyway; 28 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Face Width
1.2 Inch | 30.48 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 75 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
22.457 Inch | 570.408 Millimeter
Outside Diameter
22.394 Inch | 568.808 Millimeter