Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FYNT 90 F

FYNT 90 F

FYNT 90 F FLANGED BLOCK RLR BRG ; 3 BOLT 90MM BORE CAST IRON HOUSING

Flange Block Bearing; 3 Bolt Triangular Flange Block; 90MM Bore; 198MM Bolt Circle Diameter; 173.2MM Bolt Spacing; 1 Piece Solid; Stepped Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Contact Seal

Part #

FYNT 90 F

BDI #

1302199

PRICE
€ 691.63 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
18.27
UNSPSC
31171501
EAN
7316574762231
Number of Mounting Holes
3
Mounting Method
Stepped Sleeve
Housing Style
3 Bolt Triangular Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
22218 E
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Weight / LBS
40.12413
Long Description
Flange Block Bearing; 3 Bolt Triangular Flange Block; 90MM Bore; 198MM Bolt Circle Diameter; 173.2MM Bolt Spacing; 1 Piece Solid; Stepped Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Contact Seal
Bore
3.543 Inch | 90 Millimeter
Nominal Bolt Circle Diameter Round
7.8 Inch | 198 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
6.8 Inch | 173.2 Millimeter
Length Thru Bore
3.386 Inch | 86 Millimeter