Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FYTB 45 FM

FYTB 40 FM

FYTB 40 FM FLANGED BLOCK BALL BRG

Flange Block Bearing; 2 Bolt Flange Block; 40MM Bore; 143.5MM Bolt Circle Diameter; 143.5MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Contact Seal

Part #

FYTB 40 FM

BDI #

1421376

PRICE
€ 44.57 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.61
UNSPSC
31171501
EAN
7316577295187
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
YET 208
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Narrow Inner Race | Open End | Y Bearing
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
FYTB 40 FM
Weight / LBS
3.75
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 40MM Bore; 143.5MM Bolt Circle Diameter; 143.5MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
5.6 Inch | 143.5 Millimeter
Bolt Spacing
5.65 Inch | 143.5 Millimeter
Length Thru Bore
1.72 Inch | 43.7 Millimeter
Bore
1.575 Inch | 40 Millimeter