Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

G-40S-SF

G-71S-J

G-71S-J SYNCHRONOUS SPROCKET

52.5MM Belt Width; 14MM Belt Pitch; 14M-52.5 EagleNRG Belt Style; 71 Teeth; 54.508MM Face Width; Bushed; 313.614MM OD; 316.408MM Pitch Diam; Keyway; 36.513 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore

Part #

G-71S-J

BDI #

397645

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
17.872
EAN
0037256184628
Belt Pitch
14 MM
Belt Style
14M-52.5 Eagle NRG
Number of Teeth
71
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Other Features
QD Bushing | Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Inch - Metric
Metric
Long Description
52.5MM Belt Width; 14MM Belt Pitch; 14M-52.5 EagleNRG Belt Style; 71 Teeth; 54.508MM Face Width; Bushed; 313.614MM OD; 316.408MM Pitch Diam; Keyway; 36.513 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Belt Width
2.067 Inch | 52.5 Millimeter
Pitch Diameter
12.457 Inch | 316.408 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 36.513 To 114.3 Millimeter
Face Width
2.146 Inch | 54.508 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.347 Inch | 313.614 Millimeter