Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

G99

G226

G226 SPUR GEAR ; BRASS

Spur Gear; 1/2" Pitch Diameter; 16 DP; 5/16" Face Width; Rough Bore; 8 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; Brass

Part #

G226

BDI #

160809

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31171707
EAN
0781711091685
Pitch
16 DP
Mounting Method
Rough Bore
Number of Teeth
8
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Brass
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Without Hub | Minimum Bore 3/16
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
G226
Manufacturer Internal Number
09168
Weight / LBS
0.02
Long Description
Spur Gear; 1/2" Pitch Diameter; 16 DP; 5/16" Face Width; Rough Bore; 8 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; Brass
Face Width
0.313 Inch | 7.95 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
0.5 Inch | 12.7 Millimeter