Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

G229

G229

G229 SPUR GEAR ; BRASS

Spur Gear; 3/4" Pitch Diameter; 16 DP; 5/16" Face Width; Rough Bore; 12 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; Brass

Part #

G229

BDI #

160812

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
UNSPSC
31171707
EAN
0781711091746
Pitch
16 DP
Mounting Method
Rough Bore
Number of Teeth
12
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Brass
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Without Hub | Minimum Bore 1/4
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
G229
Manufacturer Internal Number
09174
Weight / LBS
0.04
Long Description
Spur Gear; 3/4" Pitch Diameter; 16 DP; 5/16" Face Width; Rough Bore; 12 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; Brass
Pitch Diameter
0.75 Inch | 19.05 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.313 Inch | 7.95 Millimeter