Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GTR-192G-14M-68-4040TL

GTR-192G-14M-68-4040TL

GTR-192G-14M-68 ; POR

Synchronous Pulley; 68MM Belt Width; 14 Millimeter Belt Pitch; 14M-68 Belt Style; 192 Teeth; 84MM Face Width; Bushed; 852.83MM OD; 855.624MM Pitch Diam; Yes Keyway; 38 To 115MM Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore

Part #

GTR-192G-14M-68-4040TL

BDI #

415791

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
78.183
UNSPSC
26111812
EAN
0037256089770
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
4040
Minimum Plain Bore
No
Max Bore
0
Other Features
Falcon HTC Belt Style | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
GTR-192G-14M-68 4040TL Falcon Sprocket
Manufacturer Internal Number
20296216
Weight / LBS
172.2
Long Description
Synchronous Pulley; 68MM Belt Width; 14 Millimeter Belt Pitch; 14M-68 Belt Style; 192 Teeth; 84MM Face Width; Bushed; 852.83MM OD; 855.624MM Pitch Diam; Yes Keyway; 38 To 115MM Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Flange Outside Diameter
0 Inch | 0 Millimeter
Face Width
3.307 Inch | 84 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 38 To 115 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Outside Diameter
33.576 Inch | 852.83 Millimeter
Pitch Diameter
33.686 Inch | 855.624 Millimeter