Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H3136

H 310

H 310 BRG ADAPTER SLEEVE ; 45MM BORE 42MM LTB

45MM Bore; 42MM Length Thru Bore; Complete Adapter with Sleeve; KM-10 Locknut; MB-10 Lockwasher/Lockplate

Part #

H 310

BDI #

1419444

PRICE
€ 18.79 / each

QTY

INVENTORY:
5
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.308
UNSPSC
23153100
EAN
7316577008503
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-10
Lockwasher/Lockplate Part Number
MB-10
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
45MM Bore; 42MM Length Thru Bore; Complete Adapter with Sleeve; KM-10 Locknut; MB-10 Lockwasher/Lockplate
Length Thru Bore
1.654 Inch | 42 Millimeter
Bore
1.772 Inch | 45 Millimeter