Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SNW-26 X 4 1/2

H 3124

H 3124 BRG ADAPTER SLEEVE ; 110MM ID 164MM OD 110MM WIDE

110MM Bore; 88MM Length Thru Bore; Complete Adapter with Sleeve; KM-24 Locknut; MB-24 Lockwasher/Lockplate

Part #

H 3124

BDI #

1419488

PRICE
€ 113.02 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.59
UNSPSC
23153100
EAN
7316577009012
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-24
Lockwasher/Lockplate Part Number
MB-24
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
110MM Bore; 88MM Length Thru Bore; Complete Adapter with Sleeve; KM-24 Locknut; MB-24 Lockwasher/Lockplate
Length Thru Bore
3.465 Inch | 88 Millimeter
Bore
4.331 Inch | 110 Millimeter